Select Country and Language Europe, Middle East & Africa / English
Change Country
51661 | DRAPER

DRAPER | 51661 | 3MM X 150MM CHRM VND STL PARALLEL PIN PUNCH DRAPER 51661

  • Manufacturer # 51661
  • Anixter #HTPUPPM30000
Category: CHISELS AND PUNCHES
Height / Depth: NONE
Length: 150MM
Material: STEEL - CHROME VANADIUM
Product Type: PUNCH - PIN - PARALLEL
Size / Capacity: 3.0 MM
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items