Select Country and Language Europe, Middle East & Africa / English
Change Country
5200 | FIRETIDE

FIRETIDE | 5200 | Hotpoint 5200 Mimo Outdoor Access Point, Dual Radio 802.11 A/B/G/N 100Mw

  • Manufacturer # 5200
  • Anixter #424475
Device: ACCESS POINTS, OUTDOOR
Technology: MESH
Description

HotPoint 5200 MIMO Access Point - Outdoor. Includes Firetide MIMO access point (dual radio 802.11 a/b/g/n, 100 mW), pole mounting bracket, PoE Injector,1 RJ45 Ethernet cable for staging, 1 weatherized ethernet kit, six dual band 2.4 GHz and 5 GHz 3 dBi antennas for staging

Features
  • HotPoint 5200 MIMO Access Point - Outdoor
  • Includes Firetide MIMO access point (dual radio 802.11 a/b/g/n, 100 mW),
  • pole mounting bracket,
  • PoE Injector,
  • 1 RJ45 Ethernet cable for staging,
  • 1 weatherized ethernet kit,
  • six dual band 2.4 GHz and 5 GHz 3 dBi antennas for staging
Applications

Firetide HotPoint wireless access points deliver a modular access solution for large scale, indoor and outdoor wireless mesh networks. Modular design enables full network and software integration of the access points with a Firetide wireless mesh network while at the same time permitting independent physical placement of the hardware to provide optimal accessibility for Wi-Fi clients.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items