520126G01 - SUPERIOR ESSEX - Fiber Cable, | Anixter
520126G01 | SUPERIOR ESSEX

SUPERIOR ESSEX | 520126G01 | Fiber Cable, 12-Fiber, 62.5/125um Single-mode, Loose Tube, Single Jacket, Single Armor

  • Manufacturer # 520126G01
  • Anixter #372-SUP62-LTA-12
All-Dielectric: NO
Armored: YES
Cable Type: LOOSE TUBE
Fiber Count: 12
Fiber Type: OM1 62.5 MICRON MULTIMODE
Rodent Protected: YES
Self-Support: NO
Description

Loose tube cables are the product of choice as the backbone in Outside Plant (OSP) applications. Single Loose tube cables offer a low cost alternative to traditional stranded loose tube cables. Armored cables are designed for improved mechanical and rodent protection in direct bury applications. The loose tube design offers reliable transmission performance over a broad temperature range. The rugged single loose tube design features optical fibers placed inside a single PFM gel-filled tube. The core tube includes up to 8-fiber bundles, each containing up to 12 optical fibers bound with a color coded binder. The core is wrapped with flexible strength members and covered with a water-blocking tape. A corrugated steel armor is applied and then encased with a black jacket. Rip cords are included under the armor for ease of access to the core tube.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items