52050797 | GREENLEE

GREENLEE | 52050797 | Propunch 110 With 5-Pair Head

  • Manufacturer # 52050797 | PA3561
  • Anixter #780806
Copper Type: PUNCHDOWN/IMPACT
Type: COPPER
Description

Terminates and cuts up to five pairs of data/voice cable at the same time! We designed it to perform over 30,000 cycle punches and to terminate most 23 AWG cable pairs in one punch! This tool delivers more than one and a half times the force of other m ulti-punchdown tools on the market today. The rugged "no-slip" handle fits comfortably in your hand with the handle end contoured to the heel of your hand.

Features
  • Fewer punches saves time
  • Smooth operation and rugged, comfortable handle absorbs punch recoil
  • Terminates 28-22 AWG (.08 - .34 mm2) solid or stranded wires with single insulation
  • Cut and punch blade cassette or switch blades for punch only
  • Designeto work with 23 AWG CAT 6 cable
Specifications
  • Diameter : 2.000 IN (52.000 MM)
  • Includes : 4-Pair Head
  • Length : 10.300 IN (261.000 MM)
  • Replacement Part : PA4561 Replacement 4-Pair Head, PA4563 Replacement 4-Pair Blade cassette
  • Sub Brand : ProPunch 110
  • Type : Multi Pair
  • Weight : 15.500 OZ (400.00
  • Width : 1.500 IN (39.000 MM)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items