Select Country and Language Europe, Middle East & Africa / English
Change Country
5227079-5 | TE-ENERGY

TE-ENERGY | 5227079-5 | BNC Plug 50 Ohm "O"Crimp Braid & Center Conductor for Rg58 RoHS

  • Manufacturer # 5227079-5
  • Anixter #356065
Figure: A
Notes: 50 ohms
RoHS Compliant: YES
Term Tool Anixter No.: 133101
Term Tool Vendor No.: 58433-1
Term Type: O-C-C
Type: BNC 50 OHM
Vendor No.: 227079-5
Vendor: TE Conn
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Carton
  • Product Type Features.Sealed: No
  • Mechanical Attachment.Panel Mount Retention: Without
  • Housing Features.Connector Style: Plug
  • Conditions for Usage.Applies To: Coaxial Cable
  • Product Type Features.Product Type: Connector - RF
  • Packaging Features.Packaging Quantity: 100
  • Product Type Features.Body Material: Brass
  • Product Type Features.Coupling Nut Material: Brass
  • Product Type Features.Number of Ports: 1
  • Product Type Features.Grade: Commercial
  • Product Type Features.Crimp Type: Dual
  • Product Type Features.Gender: Plug
  • Industry Standards.Government/Industry Qualification: No
  • Body Features.Body Plating: Nickel
  • Mechanical Attachment.Surface Mountable: No
  • Body Features.Polarized: No
  • Contact Features.Center Contact Material: Brass
  • Termination Features.Coaxial Cable Termination Type: Crimp
  • Configuration Features.Coaxial Cable Type (RG/U or Mfg.): 141, 58, 58A, 58B, 58C
  • Product Type Features.Dielectric Material
  • Polyethylene
  • Contact Features.Center Contact Plating: Gold
  • Product Type Features.Body Insulation: Without
  • Product Type Features.Isolated: No
  • Electrical Characteristics.Connector Impedance (): 50
  • Body Features.Hardware Included: No
  • Product Type Features.Solder Terminal: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items