5229911-1 | COMMSCOPE

COMMSCOPE | 5229911-1 | 2.16 [.085] Accessories and Hardware; Accessory Type: Captive Pan Head Screw Cable-to-Board / Cable-to-Panel / Cable-to-Cable Screw Length: 19.05 mm Thread Length: 6.35 mm RoHS compliant, ELV compliant

  • Manufacturer # 5229911-1
  • Anixter #336599
RoHS Compliant: YES
Type: FASTENERS AND SCREWS
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Operation/Application.Application Use: Cable-to-Board / Cable-to-Panel / Cable-to-Cable
  • Product Type Features.Accessory Type: Captive Pan Head Screw
  • Other.Comment: Two required per assembly.
  • Product Type Features.Thread Size: 4 - 40
  • Product Type Features.For Use With: CHAMP Latch Low Profile Connectors, ACTION PIN Connector, Right Angle PCB Connectors
  • Product Type Features.Screw Length (mm [in]): 19.05 [0.750]
  • Body Features.Thread Length (mm [in]): 6.35 [0.250]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items