5229912-1 | TE-ENERGY

TE-ENERGY | 5229912-1 | CHAMP Plug, Male Connector, Screwlock hardware, snap-on cable clamp, Black

  • Manufacturer # 5229912-1
  • Anixter #325822
AWG: 24
Cable Diameter (in.): 0.350-0.425
RoHS Compliant: YES
Type: TELCO 25 PR
_Color: Black
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Wave solder capable to 240C, Wave solder capable to 260C, Wave solder capable to 265C
  • Product Type Features.Color: Black
  • Body Features.Number of Positions: 50
  • Packaging Features.Packaging Method: Individual Kit
  • Mechanical Attachment.Panel Mount Retention: Without
  • Product Type Features.Product Type: Kit
  • Body Features.Cable Outer Diameter (mm [in]): 8.89 10.80 [0.350 0.425]
  • Electrical Characteristics.Shielded: No
  • Product Type Features.Product Category: Connectors
  • Product Type Features.Wire/Cable Type: 7 Strand, Solid
  • Product Type Features.Gender: Plug
  • Product Type Features.Kit Type: Connector Kit
  • Product Type Features.Profile: Standard
  • Body Features.Wire Range (Solid) (mm [AWG]): 0.51-0.40 [24-26]
  • Product Type Features.Connector Classification: IDC
  • Housing Features.Housing Color Dot Designation: Blue
  • Body Features.Wire Range (Stranded) (mm [AWG]): 0.20 [24]
  • Product Type Features.Slot Type Letter Code: B
  • Product Type Features.Mating Connector Lock: Without
  • Contact Features.Contact Plating, Mating Area, Material: Gold (30), Gold Flash over Palladium Nickel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items