Select Country and Language Europe, Middle East & Africa / English
Change Country
525012419 | HABIA CABLES LTD

HABIA CABLES LTD | 525012419 | 24AWG/1C/TPC/ETFE 600 VOLTS -65C + 150C WHITE ROHS COMPLIANT

  • Manufacturer # 525012419
  • Anixter #H525012419
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Stranding: 7 STRANDS IN EACH CONDUCTOR
Insulation Color: WHITE
Insulation Material: ETFE-TEFZEL (ETFE OR ETHYLENE TETRAFLUOROETHYLENE)
Mil Spec: MIL-W-22759/18
Product Type: M22759
RoHS Compliant: YES
Shielded: NOT SHIELDED
Temperature Rating: 150 DEGREES CENTIGRADE (302 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items