Select Country and Language Europe, Middle East & Africa / English
Change Country
5288US | BELDEN

BELDEN | 5288US | 24-4P STR TNC PO FRPVC JKT BLK CMR 75C 1000' REEL

  • Manufacturer # 5288US
  • Anixter #B5288US
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 49
Conductor Count: 4 PAIRS
Conductor Material: TINNED COPPER
Conductor Size AWG: 4 PR x 24 AWG 2C x 16 AWG
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid / 19x29
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PO-POLYOLEFIN
Jacket Color: BLACK
Jacket Material: FRPVC-FLAME RETARDANT PVC
No. of Conductors: 2P+2C
Nom. O.D. (in.): 0.198 x 0.408
Screen/Shield: NO
Description

CCTV and PTZ Applications. 24 AWG solid BC conductors, polyolefin insulation, plus 2 power conductors, 16 AWG stranded (19x29) tinned copper conductors, polypropylene insulation, unshielded, overall F-R PVC jacket.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items