Select Country and Language Europe, Middle East & Africa / English
Change Country
5300-048A-MRSL | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 5300-048A-MRSL | 48-F 62.5/125 TB RISER 3.4/1.0DB/KM 200/500MHZ*KM 700009087 OPTISPEED

  • Manufacturer # 5300-048A-MRSL | 700009087
  • Anixter #370-940-FDDI-48
Armored: NO
Cable O.D. (in.): 0.63
Cable O.D. (mm): 16.0
Cable Type: TIGHT BUFFERED
Fiber Count: 48
Fiber Type: OM1 62.5 MICRON MULTIMODE
Fire Rating: RISER
Max. Tensile Load Installation (lb.): 600
Max. Tensile Load Installation N: 2668
Max. Tensile Load Long Term. (lb.): 90
Max. Tensile Load Long Term. N: 400
Min. Bend Radius Installation (cm): 37
Min. Bend Radius Installation (in.): 14.6
Min. Bend Radius Long Term (cm): 18.5
Min. Bend Radius Long Term (in.): 7.3
No. of Fibers: 48
Vendor No.: 5200-048A-MRSL
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items