Select Country and Language Europe, Middle East & Africa / English
Change Country
5301 072A XPAQ APAQ | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | 5301 072A XPAQ APAQ | 72-F 50/125 10GIG OFNP ARM 3.0/1.0DB/KM 3500/500MHZ*KM 760024562-APAQ LZ550

  • Manufacturer # 5301 072A XPAQ APAQ | 760024562-APAQ
  • Anixter #370-SMX550-TBAA-72
Armored: YES
Cable O.D. (in.): 0.91
Cable Type: TIGHT BUFFERED
Fiber Count: 72
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: PLENUM
Max. Tensile Load Installation (lb.): 300
No. of Fibers: 72
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items