Select Country and Language Europe, Middle East & Africa / English
Change Country
53041 | ROCOL

ROCOL | 53041 | RTD FOAMCUT SPRAY ROCOL 53041

  • Manufacturer # 53041
  • Anixter #CLLUMWHG3000000
Capacity: 300G
Category: METAL WORKING PRODUCTS
Container Type: AEROSOL
Material: FOAMING SPRAY
Product Type: LUBRICANT - METAL WORKING - HAND APPLIED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items