Select Country and Language Europe, Middle East & Africa / English
Change Country
53072 | ROCOL

ROCOL | 53072 | 400G ROCOL CUTTING FLUID 53072

  • Manufacturer # 53072
  • Anixter #CLLUMWHG4000002
Capacity: 400G
Category: LUBRICANTS
Container Type: DRUM
Material: LIQUID
Product Type: LUBRICANT - METAL WORKING - HAND APPLIED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items