5310.01004 | GENERAL CABLE

GENERAL CABLE | 5310.01004 | 4-1C 105 STR TNC DLO EP TS CPE JKT UL 2KV 90C CSA RW90 1KV

  • Manufacturer # 5310.01004
  • Anixter #5N-0401-GEN
Amps per Conductor: 95
Approx. Size AWG/kcmil: 4
Approx. Wt. lb./1,000 ft.: 220
Conductor Count: 1 CONDUCTOR
Conductor Material: TINNED OR COATED COPPER
Conductor Size Circular Mils: 42,420
Conductor Size: 4 AWG
Conductor Stranding: 105 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness (in.): 0.060
Jacket Color: BLACK
Jacket Material: TS CPE-THERMOSET CHLORINATED POLYETHYLENE
No. of Strands: 105
Nom. O.D. (in.): 0.460
Overall Jacket Thickness (in.): 0.030
Product Type: DLO
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 2KV
Features
  • Flexible Tinned Copper Stranding
  • Excellent Resistance to Oils, Gear Lubricants, Ozone, Sunlight, Heat and Flame
  • Designed to Withstand Continuous Flexing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items