Select Country and Language Europe, Middle East & Africa / English
Change Country
53554A0NGP | GENERAL CABLE

GENERAL CABLE | 53554A0NGP | 4PR CAT 5E F-UTP OUTDOOR PE 125MHZ REELS OF 1000 MT

  • Manufacturer # 53554A0NGP
  • Anixter #325756
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

Pairs:4/ AWG:24 Black PE Spools 1.000 m

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items