538004CC4P | GENERAL CABLE

GENERAL CABLE | 538004CC4P | 4PR CAT 6 UTP PVC BOX 305M GREY

  • Manufacturer # 538004CC4P
  • Anixter #CM-00424UTP-6UGC
Category: CATEGORY 6
Conductor Size: 23 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: GENERAL PURPOSE
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

Pairs:4/ AWG:24 Grey PVC 305 m Pull-Pac boxes

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items