Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 53889-1 | Miscellaneous Terminals; Terminal Style: Relay Without Insulation Support Wire Range: 2.00-6.00 [14-10] mm [AWG] Not For Use With Double Wire Phosphor Bronze Material

  • Manufacturer # 53889-1
  • Anixter #53889-1
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Finish: Silver
  • Product Type Features.Insulation Support: No
  • Body Features.Wire Range (mm [AWG]): 2.00-6.00 [14-10]
  • Product Type Features.Material: Phosphor Bronze
  • Product Type Features.Protective Cover: Without
  • Body Features.Double Wire: No
  • Contact Features.Bulb: Without
  • Configuration Features.Diode: Without
  • Body Features.Terminal Style: Relay
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items