30812800 | BOSTIK

BOSTIK | 30812800 | EVODE SAFE 80 WB CONTACT ADH 5LTR

  • Manufacturer # 30812800
  • Anixter #ASADWB1L500902
Application Method: BRUSHABLE
Capacity: 5L
Category: WATER BASED ADHESIVES
Container Type: TIN
Length: NONE
No. of Parts: 1 PART
Product Type: ADHESIVE - WATER BASED
Quality Standard: COMMERCIAL RELEASE
RoHS Compliant: YES
Special Attribute 1: TYPE - NEOPRENE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items