540EZDFV2 - COMMSCOPE ANDREW SOLUTIONS - | Anixter
540EZDFV2 | COMMSCOPE ANDREW SOLUTIONS

COMMSCOPE ANDREW SOLUTIONS | 540EZDFV2 | FXL-540 7/16 DIN FEMALE EZFIT SMOOTHWALL ALUMINUM 1/2" STRAIGHT CONN V2

  • Manufacturer # 540EZDFV2
  • Anixter #540EZDFV2
Coax Construction: COAXIAL
Conductor Material: ALUMINUM ALLOY
Conductor Type: SOLID CONDUCTOR
Dielectric Material: AIR
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 32 OHM NOMINAL IMPEDANCE
Jacket Material: SPECIAL
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RoHS Compliant: NOT DECLARED
Screen/Shield Type: SOLID ALUMINUM TUBE TIN PLATING
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items