Select Country and Language Europe, Middle East & Africa / English
Change Country
5413592-9 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5413592-9 | Adapter BNC T Type 50 Ohm Jack-Plug-Jack Gold Contact RoHS

  • Manufacturer # 5413592-9
  • Anixter #381813
Figure: B
Type: T-ADAPTER
Vendor: TE Conn
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual
  • Product Type Features.Sealed: No
  • Mechanical Attachment.Panel Mount Retention: Without
  • Product Type Features.Product Type: Adapter
  • Packaging Features.Packaging Quantity: 1
  • Other.Comment: Special graphics
  • Product Type Features.Body Material: Zinc
  • Product Type Features.Coupling Nut Material: Brass
  • Product Type Features.Grade: Commercial
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Adapter Type: Jack-Plug-Jack
  • Body Features.Body Plating: Nickel
  • Mechanical Attachment.Surface Mountable: No
  • Body Features.Polarized: No
  • Contact Features.Center Contact Material: Phosphor Bronze
  • Product Type Features.Dielectric Material
  • Acetal
  • Contact Features.Center Contact Plating: Gold (15)
  • Product Type Features.Body Insulation: Without
  • Product Type Features.Isolated: No
  • Electrical Characteristics.Connector Impedance (): 50
  • Product Type Features.Solder Terminal: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items