5414414-1 | COMMSCOPE

COMMSCOPE | 5414414-1 | BNC RF Connectors; Adapter Body Style: Straight Not Surface Mountable Commercial Grade Connector Impedance: 50

  • Manufacturer # 5414414-1
  • Anixter #381452
Figure: A
Type: STRAIGHT COUPLER
Vendor: TE Conn
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Sealed: No
  • Mechanical Attachment.Panel Mount Retention: Without
  • Product Type Features.Product Type: Adapter
  • Product Type Features.Coupling Nut Material: Brass
  • Product Type Features.Grade: Commercial
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Adapter Type: Jack-Jack
  • Product Type Features.PCB Mount Retention: Without
  • Body Features.Body Plating: Nickel
  • Mechanical Attachment.Surface Mountable: No
  • Body Features.Polarized: No
  • Contact Features.Center Contact Material: Phosphor Bronze
  • Product Type Features.Dielectric Material
  • Polymethylpentene
  • Contact Features.Center Contact Plating: Gold
  • Product Type Features.Body Insulation: Without
  • Product Type Features.Isolated: No
  • Electrical Characteristics.Connector Impedance (): 50
  • Product Type Features.Solder Terminal: Without
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items