5414905018 - MIRKA ABRASIVES INC - ABRANET | Anixter
5414905018 | MIRKA ABRASIVES INC

MIRKA ABRASIVES INC | 5414905018 | ABRANET STRIP 70 X 125MM 180 GRIT 5414905018 PK 50

  • Manufacturer # 5414905018
  • Anixter #ABSTVEM700G180001
Category: MESH
Diameter: NONE
Grit / Grade: 180 GRIT
Length: 125MM
Material: ALUMINUM OXIDE
Product Type: STRIP - VELCRO
Spindle / Bore: NONE
Width / Thickness: 70MM
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items