541869 | PFERD LIMITED

PFERD LIMITED | 541869 | 6" H/ROUND SMOOTH ENGR FILE 541869

  • Manufacturer # 541869
  • Anixter #HTFIEN6000304
Category: FILES
Drive / Blade: FILE - HALF-ROUND
Grade: CUT - SMOOTH
Height / Depth: NONE
Length: 6.000
Material: STEEL - CARBON
Product Type: FILE - ENGINEERS
Size / Capacity: NONE
Width / Diameter: NONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items