5455BGN00 | HID GLOBAL CORPORATION

HID GLOBAL CORPORATION | 5455BGN00 | Proximity Card Reader, Versatile, 8" Read Range, 125 Kilohertz, 00 Configuration, 5 to 6 VDC, 5" Length x 5" Width x 1" Height, Polycarbonate, Charcoal Gray

  • Manufacturer # 5455BGN00
  • Anixter #261795
: -----
: 125 KHZ
: 5X5X1
: BLACK
: HID/AWID
: MULTI
: SGLGANG
: WIEGAND
: WTHR PRF
Color: BLACK
Product Type: ACCESS READER
Sales Category: ELECTRIC READERS AND KEYPAD
Description

Must be a reseller to purchase this product

Features
  • HID'S Proxpro II Proximity Reader for Access Control Combines Performance Reliability and Ease of Installation into a Two-Piece, Weatherproof Potted Enclosure
  • International Users will Appreciate the Multilingual Installation
  • Manual, Lower Voltage Requirement and Flexible Mounting Options
Tech. Info & Standards

UL 294/UL (Canada and US), FCC (Canada), IC (Canada), CE (EU)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items