Select Country and Language Europe, Middle East & Africa / English
Change Country
5492168-1 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5492168-1 | St Connector 125Mm Comp Crimp0.9/ 3.0Mm Jacket Lightcrimp RoHS Version

  • Manufacturer # 5492168-1
  • Anixter #326845
Connector Type: ST-Style
Connector Type: ST-COMPATIBLE
Fiber O.D. (microns): 125
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
Max. Jacket O.D. (mm): 3.0mm, 900 um
Mode: Multimode
RoHS Compliant: YES
Tip Material: Composite
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Black
  • Product Type Features.Boot Material: Thermoplastic Elastomer
  • Product Type Features.Proprietary Name: AMP LightCrimp XTC
  • Packaging Features.Packaging Quantity: 200
  • Body Features.Boot Type: Long
  • Body Features.Pre-Polished: No
  • Product Type Features.Body Material: Aluminum
  • Termination Features.Fiber Type (Micron): 125
  • Body Features.Epoxyless: Yes
  • Termination Features.Mode: Multimode
  • Body Features.Cable Diameter (Max.) (mm [in]): 3.00 [0.118]
  • Body Features.Ferrule Material: Polymer Composite
  • Product Type Features.Coupling Nut Material: Zinc
  • Product Type Features.Fiber Optic Connector Type: LIGHTCRIMP Simplex
  • Body Features.Ferrule Hole Size (m): 128
  • Product Type Features.Sleeve Material: Copper
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 3.68 [0.145]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: Yes
  • Product Type Features.Body Style: PIDG
  • Product Type Features.Insulation Material: Nylon
  • Product Type Features.Stud Size: 6 [M3.5]
  • Body Features.Tongue Material Thickness (mm [in]): 1.02 [0.040]
  • Product Type Features.Sleeve Finish: Nickel
  • Product Type Features.Sleeve Style: Stepped
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items