55-799-38 | SUPERIOR ESSEX

SUPERIOR ESSEX | 55-799-38 | 600C Series Central Office Cable, 609C, Riser Rated, 100 Ohm Impedance, 25 Pair, 22 AWG, Tinned Copper Conductor, Dual Aluminum Foil Shield, Grey PVC Jacket, 5000 FT. Reel

  • Manufacturer # 55-799-38
  • Anixter #CM-002522SUP-TRM-09
AWG: 22
Approx. Wt. lb./1,000 ft.: 174
Gauge: 22
No. of Pairs: 25
Nom. O.D. (in.): 0.580
Number of Pairs: 25 PAIRS
Shield: YES
Description

The 600C Series Central Office (CO) Cables are designed for use between switching and transmission equipment for distances up to 650 feet. This series offers the lowest attenuation of all the CO cable products by using 22 AWG conductors. It is manufactured with a dual foil shield for additional Electromagnetic Interference (EMI) reduction. The 600C series meets or exceeds all applicable requirements of Telcordia GR-137 specifications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items