55-799-43 | SUPERIOR ESSEX

SUPERIOR ESSEX | 55-799-43 | T100 Series Central Office Cable, T125, Riser Rated, 100 Ohm Impedance, 25 Pair, 24 AWG, Tinned Copper Conductor, Dielectric Core Wrap, Aluminum/Polyester Foil Shield, Grey PVC Jacket

  • Manufacturer # 55-799-43
  • Anixter #CM-02524SUPR-T125
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: F/UTP - FOILED/UNSHIELDED TWISTED PAIR
Type: DATA
Description

The T100 Series Central Office (CO) Cables are designed for use between switching and transmission equipment for distances up to 450 feet. They are manufactured with a longitudinal aluminum-polyester foil shield with aluminum facing the jacket for additional Electromagnetic Interference (EMI) reduction. The pairs are stranded together utilizing distinctive colored insulation in combination with markings of colored ink. The outer jacket is a gray flame retardant PVC. T100 series meets or exceeds all applicable requirements of Telcordia GR-137 specifications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items