Select Country and Language Europe, Middle East & Africa / English
Change Country
55-899-21 | SUPERIOR ESSEX

SUPERIOR ESSEX | 55-899-21 | 1161A Series Central Office Cable, Category 3, Riser Rated, 100 Ohm Impedance, 28 Pair, 24 AWG, Tinned Copper Conductor, Dielectric Core Wrap, Aluminum Foil Shield, Grey PVC Jacket, 5000 FT. Reel

  • Manufacturer # 55-899-21
  • Anixter #N-002824YAB-SE
Gauge: 24
Number of Pairs: 28 PAIRS
Shield: YES
Description

The 1161A Series Central Office (CO) Cables are designed for use between switching and transmission equipment, spanning distances up to 565 feet. With short twist lays, 1161A series offers superior crosstalk performance over standard telephone cable. It is manufactured with a foil shield for Electromagnetic Interference (EMI) reduction. The 1161A series meets or exceeds all applicable requirements of Telcordia GR-137 specifications.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items