55-F31-23 | SUPERIOR ESSEX

SUPERIOR ESSEX | 55-F31-23 | Copper Cable,8 Pair, 24 AWG Switchboard CableD 100 Grey, 1000 FT. Reel

  • Manufacturer # 55-F31-23
  • Anixter #CM-00824TAG100-SE
AWG: 24
Approx. Wt. lb./1,000 ft.: 14
Gauge: 24
No. of Pairs: 4
Nom. O.D. (in.): 0.140
Number of Pairs: 2-25 PAIRS
Shield: NO
Description

Switchboard 100 Central Office (CO) Cables are designed for indoor use in CO exchanges, or in premises telephone rooms. These cables are used for interconnection of distribution frames and digital switching and transmission equipment systems. Switchboard 100 provides 100 Ohm characteristic impedance. The product line consists of 24 or 26 AWG tinned insulated copper wires that are twisted into pairs. The pairs are stranded together utilizing a standard color code scheme.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items