Select Country and Language Europe, Middle East & Africa / English
Change Country
5500-331 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5500-331 | ACC Mains Adaptor PS-H

  • Manufacturer # 5500-331
  • Anixter #356149
Environment Type: INDOOR
Description

Power supply PS-H for 207W and AXIS 207MW, AXIS 212 PTZ and AXIS 216FD series Min. current: 2 A

Features
  • Voltage: 5.1 V DC
  • Min. current: 2 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items