Select Country and Language Europe, Middle East & Africa / English
Change Country
5500-381 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5500-381 | AXIS 225FD PENDANT KIT SEE VIDEOTEC FOR MOUNTING OPTIONS

  • Manufacturer # 5500-381
  • Anixter #357728
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Format: DOME
Housing Style: DOME
Description

With AXIS 225FD PENDANT KIT it is possible to mount the AXIS 225FD Network Camera on AXIS T91A Brackets, VT Dome mounts and on 1,5"NPT threaded brackets. Includes 1.5 inch to M30 Male adapter. Black

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items