Select Country and Language Europe, Middle East & Africa / English
Change Country
5500-471 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5500-471 | CAMERA ADAPTER FOR AXIS 233D CAMERA

  • Manufacturer # 5500-471
  • Anixter #354197
Duty Rating: MEDIUM
Environment Type: INDOOR/OUTDOOR
Housing Style: DOME
Mounting Type: WALL/CEILING
Description

AXIS 233D mounting bracket for Video Alarm and Video Techs outdoor housing that are designed for AXIS 231/232D

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items