Select Country and Language Europe, Middle East & Africa / English
Change Country
5500-791 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5500-791 | AXIS 212PTZ-V vertical tilt bracket

  • Manufacturer # 5500-791
  • Anixter #365679
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: WALL
Special Property: VANDAL-RESISTANT
Type: BRACKET
Description

Vertical tilt 37.7 degree downward

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items