Select Country and Language Europe, Middle East & Africa / English
Change Country
5500-891 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5500-891 | AXIS 216FD/216MFD/P3301 (-V) Pendant Kit, white

  • Manufacturer # 5500-891
  • Anixter #365697
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: PENDANT
Type: DOME
Description

With AXIS 216FD PENDANT KIT it is possible to mount AXIS 212PTZ, 216FD, AXIS M32 Series, AXIS P3301 and P3304 Network Cameras on AXIS T91A Brackets, VT Dome Brackets and on 1,5"NPT threaded brackets. Includes 1.5 inch to M30 Male adapter. White.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items