5501380-1 | COMMSCOPE

COMMSCOPE | 5501380-1 | St Connector 125Mm Cer Epoxy Oc 3.0Mm Jacket RoHS

  • Manufacturer # 5501380-1
  • Anixter #329059
Connector Type: ST-Style
Connector Type: ST-COMPATIBLE
Fiber O.D. (microns): 125
Fiber Type: OM1/OM2/OM3/OM4 MULTIMODE
Max. Jacket O.D. (mm): 3.0 w/Long Boot
Mode: Multimode
RoHS Compliant: YES
Tip Material: Zirconia Ceramic, Preadiused
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Black
  • Product Type Features.Boot Material: Thermoplastic Elastomer
  • Packaging Features.Packaging Quantity: 200
  • Body Features.Boot Type: Bare Buffer
  • Body Features.Pre-Polished: No
  • Product Type Features.Body Material: Metal
  • Termination Features.Fiber Type (Micron): 125
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Multimode
  • Body Features.Cable Diameter (Max.) (mm [in]): 3.00 [0.118]
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Coupling Nut Material: Metal
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Body Features.Ferrule Hole Size (m): 125
  • Body Features.Length (mm [in]): 56.40 [2.220]
Tech. Info & Standards

SC CONNECTORS:

Epoxy, polish-type connectors

Two-piece connectors are tunable

Pre-radiused ferrules

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -40C to +85C



ST-STYLE CONNECTORS:

Epoxy, polish-type connectors

Pre-radiused ferrules

Maximum jacket diameter: 3.0 mm

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -20C to +75C

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items