Select Country and Language Europe, Middle East & Africa / English
Change Country
5502-121 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-121 | Vari-focal Lens 10-40 mm D/N

  • Manufacturer # 5502-121
  • Anixter #375022
Focal Length: VARI-FOCAL
Lens Mount: C
Type: LENS
Description

C mount Vari-focal Lens 10-40mm DC Iris day and night corrected for AXIS 221. Includes C mount ring for AXIS 221.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Features
  • High image quality in near infrared range
  • 10-40 mm setting for semi-covert surveillance operations
  • Compatible with day and night cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items