Select Country and Language Europe, Middle East & Africa / English
Change Country
5502-221 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-221 | CS-mount Vari-focal Megapixel Lens 5-50 mm DC-iris for P1344 and AXIS 211M

  • Manufacturer # 5502-221
  • Anixter #390868
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

CS mount Vari-focal Megapixel Lens 5-50mm DC Iris for AXIS P1344 and AXSIS 211M.

Must be a reseller to purchase this product

Features
  • 50 mm setting for semi-covert surveillance operations
  • Achieves the needed close up
  • Compact and light
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items