Select Country and Language Europe, Middle East & Africa / English
Change Country
5502-301 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-301 | Pole Mount AXIS 215 PTZ-E

  • Manufacturer # 5502-301
  • Anixter #384719
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: POLE
Type: BRACKET
Description

Pole bracket for AXIS 215 PTZ-E.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items