5502-401 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-401 | Mounting Plate for AXIS P33 Series

  • Manufacturer # 5502-401
  • Anixter #395987
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: WALL AND CEILING
Type: ADAPTER
Description

Mounting plate for AXIS P3343, AXIS P3343-V, AXIS P3344 and AXIS P3344-V. Used when mounted on a single or double gang box.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items