5502-461 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-461 | YP3040 Compact Pan Tilt Motor for Q1755 Network Cameras and Q19 Series Network Thermal Cameras. Indoor and Outdoor Use. IP66-rated. 24 V AC Input

  • Manufacturer # 5502-461 | YP3040 MOTOR
  • Anixter #404897
Environment Type: IN/OUT
Focal Length: FIXED
Mounting Type: WALL
Type: MOUNT
Voltage/Current Type: 24 VAC
Description

YP3040 Pan-Tilt Motor provides basic pan-tilt functionality for Axis fixed network cameras. The compact IP66-rated motor can be mounted on walls with an optional YP3040 Wall Bracket. The recommended accessories are AXIS PS42 Mains Adaptor and AXIS T92A20 Housing.

Must be a reseller to purchase this product.

Features
  • Pan-tilt functionality for fixed cameras
  • Operator controlled movement
  • IP66-rated protection
  • For wall mounting
  • Easy installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items