Select Country and Language Europe, Middle East & Africa / English
Change Country
5502-471 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-471 | YP3040 Wall Bracket

  • Manufacturer # 5502-471 | YP3040 BRACKET
  • Anixter #404899
Duty Rating: LIGHT
Environment Type: IN/OUT
Mounting Type: WALL
Type: BRACKET
Description

Wall bracket for YP3040 Pan Tilt Motor for AXIS Q1755. White

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items