5502-741 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5502-741 | Fixed Iris Megapixel Lens 16 mm, F1.8, CS-mount for M1103/4

  • Manufacturer # 5502-741
  • Anixter #424645
Lens Mount: CS
Type: LENS
Description

Fixed Iris Megapixel Lens 16mm, F1.8, CS mount for AXIS M1103/4

Must be a reseller to purchase this product

Features
  • 1.3 Megapixel lens
  • CS-mount
  • Designed for use with megapixel surveillance cameras
  • Durable metal barrel and mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items