5502579-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5502579-2 | St Connector Sm Cer Epoxy Oc 2.4&3.0Mm Jacket RoHS

  • Manufacturer # 5502579-2
  • Anixter #326175
Connector Type: ST-Style
Connector Type: ST-COMPATIBLE
Fiber O.D. (microns): 126
Fiber Type: OS1 SINGLE-MODE
Max. Jacket O.D. (mm): 3.0 w/Long Boot
Mode: Single-mode
RoHS Compliant: YES
Tip Material: Zirconia Ceramic, Preadiused
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Yellow
  • Product Type Features.Boot Material: Thermoplastic Elastomer
  • Packaging Features.Packaging Quantity: 200
  • Body Features.Boot Type: Bend Limiting
  • Body Features.Pre-Polished: No
  • Product Type Features.Body Material: Brass
  • Termination Features.Fiber Type (Micron): SM
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Single-mode
  • Body Features.Cable Diameter (Max.) (mm [in]): 3.00 [0.118]
  • Body Features.Ferrule Material: Ceramic
  • Contact Features.Tubing Material: PVC
  • Product Type Features.Coupling Nut Material: Zinc
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Body Features.Ferrule Hole Size (m): 126
  • Body Features.Body Plating: Nickel
  • Body Features.Assembly Length (mm [in]): 78.00 [3.100]
Tech. Info & Standards

SC CONNECTORS:

Epoxy, polish-type connectors

Two-piece connectors are tunable

Pre-radiused ferrules

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -40C to +85C



ST-STYLE CONNECTORS:

Epoxy, polish-type connectors

Pre-radiused ferrules

Maximum jacket diameter: 3.0 mm

Durability of multimode connectors: 500 cycles

Durability of single-mode connectors: 200 cycles

Operate in temperatures ranging from -20C to +75C

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items