5502580-2 | COMMSCOPE (FORMERLY TE CONN)

COMMSCOPE (FORMERLY TE CONN) | 5502580-2 | ST Connectors; Connector Fiber Optic Connector Type: Simplex Not Epoxyless Not Pre-Polished Single-mode

  • Manufacturer # 5502580-2
  • Anixter #344684
Connector Type: ST-COMPATIBLE
Fiber Type: SINGLE MODE
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Individual Kit
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Yellow
  • Product Type Features.Boot Material: Thermoplastic Elastomer
  • Packaging Features.Packaging Quantity: 200
  • Body Features.Boot Type: Short
  • Body Features.Pre-Polished: No
  • Product Type Features.Body Material: Brass
  • Termination Features.Fiber Type (Micron): SM
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Single-mode
  • Body Features.Cable Diameter (Max.) (mm [in]): 3.00 [0.118]
  • Body Features.Ferrule Material: Ceramic
  • Contact Features.Tubing Material: PVC, Tygon
  • Product Type Features.Coupling Nut Material: Zinc
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Body Features.Ferrule Hole Size (m): 126
  • Body Features.Body Plating: Nickel
  • Body Features.Assembly Length (mm [in]): 47.25 [1.860]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items