5503-451 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5503-451 | ACC Mains Adaptor PS-K

  • Manufacturer # 5503-451 | Q872X-E 230V
  • Anixter #496958
Environment Type: OUTDOOR
Type: POWER SUPPLY
Description

Power supply PS-K for AXIS 210/211 series, 221, 223M, 241Q/S, 241S/SA/QA, 243SA, 240Q, 247S2411, 230, and 250S

Must be a reseller to purchase this product

Features
  • Voltage: 9 V DC
  • Min. current: 1 A
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items