5503-551 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5503-551 | Network Camera Sunshield, 14.37" Height

  • Manufacturer # 5503-551 | T98A SUNSHIELD
  • Anixter #490665
Environment Type: OUTDOOR
Focal Length: FIXED
Mounting Type: WALL
Type: HOUSING
Description

Metal sunshield for AXIS T98A-VE Surveillance Cabinet series. Reduces the temperature inside the cabinet, caused by sun radiation, with up to 15C (27F).

Must be a reseller to purchase this product

Features
  • A Selection of Various Lenses, Ranging from Different Focal Length and Aperture, Helps Meeting Special Surveillance Requirements
  • Axis Supplies a Range of Tested and Approved Optional Lenses that are Suitable for Cameras with a M12 Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items