5503-881 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5503-881 | Network Camera Indoor Pendant Kit, 1.5" NPS, 4.96" Diameter x 4.84" Height, Includes Cable Coupler

  • Manufacturer # 5503-881 | T94F01D PENDANT
  • Anixter #514518
Description

Indoor pendant kit for AXIS M3006/7, AXIS M3024-LVE/3025-VE/3026-VE. to enable use of AXIS T91A Brackets or 1.5"(NPT or NPS threaded) pipes. The camera network cable fits into the product and a RJ45 network cable coupler is included.

Must be a reseller to purchase this product

Features
  • Pendant Kit for Mounting the Camera on 1.5" NPS Threaded Brackets
  • Includes Network Cable Coupler Indoor
  • For Indoor Use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items