Select Country and Language Europe, Middle East & Africa / English
Change Country

COMMSCOPE (FORMERLY TE CONN) | 5503948-1 | Sc Connector 125Mm Cer Epoxy Oc 3.0Mm Jacket RoHS

  • Manufacturer # 5503948-1
  • Anixter #335647
Connector Type: SC
Fiber Type: MULTI MODE
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Housing Features.Housing Color: Beige
  • Product Type Features.Strain Relief: With
  • Product Type Features.Product Type: Connector
  • Termination Features.Boot Color: Beige
  • Other.Comment: Without Bare Buffer Boot
  • Body Features.Pre-Polished: No
  • Termination Features.Fiber Type (Micron): Multimode
  • Body Features.Epoxyless: No
  • Termination Features.Mode: Multimode
  • Body Features.Ferrule Material: Ceramic
  • Product Type Features.Fiber Optic Connector Type: Simplex
  • Body Features.Ferrule Hole Size (m): 125
  • Product Type Features.Cable Type: Jacketed Cable - 3.0mm
  • Housing Features.Housing Material: Plastic
  • Product Type Features.Connector Design: One-Piece
  • Mechanical Attachment.Strain Relief Material: Thermoplastic Elastomer
  • Mechanical Attachment.AMP Logo: With
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity

Cannot add any more items