5504-041 - AXIS COMMUNICATIONS - T94F01P - | Anixter
5504-041 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5504-041 | Camera Conduit Back Box, 5-1/4" Diameter x 5-15/16" Height, With 1/2" Conduit and M20 Pipe

  • Manufacturer # 5504-041 | T94F01P
  • Anixter #537199
Type: BRACKET
Description

Backbox for AXIS M3006-V, AXIS M3007-P/-PV, AXIS M3024-LVE/3025-VE/3026-VE which enables safe cabling through 1/2 in. (M20) conduits.

Must be a reseller to purchase this product.

Features
  • Conduit Back Box Enables Safe Cabling
  • Also Compatible with Axis ACI 1/2" Conduit Adapters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items