5504-621 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5504-621 | T91B61 Wall Mount Includes T94A01D Pendant Kit

  • Manufacturer # 5504-621 | T91B61
  • Anixter #541498
Mounting Type: WALL
Type: CAMERA MOUNT
Description

Chromated and powder coated aluminum wall mount for AXIS P55-series and AXIS Q60-series PTZ dome cameras. Cable routing from behind or through 3/4 in. conduit hole on the side. Includes mounting plate, pipe seal, conduit hole cover and AXIS T94A01D Pen dan

Must be a reseller to purchase this product

Features
  • Robust and safe installation
  • Support for Axis network cameras
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

Contacts
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items